Carbide End Mill, Square, 7/32in.dia.
Mfr # 14140
Zoro # G8916092
product price: $20.19
/eaKey Features
Measurement System
Fractional Inch
Milling Diameter
7/32"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14140
Zoro #
G8916092
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
7/32"
Overall Length
2 1/2 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
7/32 in
Description
Square End Mill, 7/32 in Milling Dia., Bright (Uncoated), Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.