Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill Str Sq 5/16"X13/16

  • Mfr # SAMG-1010

  • Zoro # G4509010


product price: $27.89
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
13/16"
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMG-1010
Zoro #
G4509010
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Shank Dia.
5/16"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Carbide End Mill Str Sq 5/16"X13/16
End Mill Style
Square
Finish
Uncoated
End Mill Material
Carbide

Description

Carbide End Mill Str Sq 5/16 In.X13/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.