Carbide General Purpose End Mill, 1/2x1", Finish: AlTiN
Mfr # AMG-1616-R030-ALTIN
Zoro # G4690563
product price: $67.29
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1"
End Mill Style
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-1616-R030-ALTIN
Zoro #
G4690563
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide General Purpose End Mill,1/2x1"
End Mill Style
Radius
End Mill Material
Carbide
Finish
AlTiN
Description
Carbide General Purpose End Mill,1/2x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.