Carbide General Purpose End Mill, 3/8x1", Number of Flutes: 4

  • Mfr # CCMG-1212-R030

  • Zoro # G4681308


product price: $32.89
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
1"
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-1212-R030
Zoro #
G4681308
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
1"
Shank Dia.
3/8"
Milling Dia.
3/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide General Purpose End Mill,3/8x1"
End Mill Style
Radius
Finish
Uncoated
End Mill Material
Carbide

Description

Carbide General Purpose End Mill,3/8x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.