Carbide General Purpose End Mill1/2X1, Number of Flutes: 4
Mfr # CCMG-1616-R020-ALTIN
Zoro # G4487852
product price:Â $76.45
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-1616-R020-ALTIN
Zoro #
G4487852
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide General Purpose End Mill1/2X1
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Radius
Description
Carbide General Purpose End Mill1/2X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.