Carbide Generl Purpose End Mill, 1/4x3/4", Finish: Uncoated
Mfr # CCMG-808-R020
Zoro # G4748060
product price: $20.69
/eaKey Features
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
3/4"
Milling Dia.
1/4"
End Mill Style
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-808-R020
Zoro #
G4748060
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
3/4"
Milling Dia.
1/4"
Shank Dia.
1/4"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide General Purpose End Mill,1/4x3/4"
End Mill Style
Radius
End Mill Material
Carbide
Finish
Uncoated
Description
Carbide General Purpose End Mill,1/4x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.