Carbide Generl Purpose End Mill, 1x1-1/2", Number of Flutes: 4
Mfr # CCMG-3232-R020
Zoro # G4748182
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
4"
Length of Cut
1-1/2"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-3232-R020
Zoro #
G4748182
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-1/2"
Milling Dia.
1"
Shank Dia.
1"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide General Purpose End Mill,1x1-1/2"
Finish
Uncoated
End Mill Style
Radius
End Mill Material
Carbide
Description
Carbide General Purpose End Mill,1x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.