Carbide Generl Purpose End Mill, 3/8x1/2", Number of Flutes: 4

  • Mfr # CCMGS-1212-R020-ALTIN

  • Zoro # G4681131


product price:  $49.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
2"
Length of Cut
1/2"
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMGS-1212-R020-ALTIN
Zoro #
G4681131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
1/2"
Milling Dia.
3/8"
Shank Dia.
3/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide General Purpose End Mill,3/8x1/2"
Finish
AlTiN
End Mill Style
Radius
End Mill Material
Carbide

Description

Carbide General Purpose End Mill,3/8x1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.