Zoro Homepage

Carbide Generl Purpose End Mill, Sq., 1x4", Finish: Uncoated

  • Mfr # CCMG-3232-EE

  • Zoro # G4749433


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
7"
Length of Cut
4"
Milling Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-3232-EE
Zoro #
G4749433
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7"
Length of Cut
4"
Milling Dia.
1"
Shank Dia.
1"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide General Purpose End Mill,Sq.,1x4"
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Square

Description

Carbide General Purpose End Mill,Sq.,1x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.