Carbide GP Drill 150 deg., F x 1-1/2, Number of Flutes: 3

  • Mfr # LDR-F

  • Zoro # G5014060


product price:  $44.75
/ea

Key Features

Overall Length
76 mm
Drill Bit Size
F
Point Angle
150 Degrees
Shank Diameter
8 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDR-F
Zoro #
G5014060
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Drill Bit Size
F
Shank Diameter
8 mm
Maximum Drilling Depth
1-1/2 in

Details

Item
Carbide GP Drill 150 deg.,F x 1-1/2
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End

Description

Carbide GP Drill 150 deg.,F x 1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.