Zoro Homepage

Carbide GP Drill 150Deg 17/64"X1-1/2

  • Mfr # LDR-17/64

  • Zoro # G4507848


product price: $38.89
/ea

Key Features

Overall Length
76 mm
Drill Bit Size
17/64 in
Point Angle
150 Degrees
Shank Diameter
8 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR-17/64
Zoro #
G4507848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Drill Bit Size
17/64 in
Shank Diameter
8 mm
Maximum Drilling Depth
1-1/2 in

Details

Item
Carbide GP Drill 150Deg 17/64"X1-1/2
Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End

Description

Carbide GP Drill 150Deg 17/64 In.X1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.