Carbide GP End Mill, Ball, 11/16x1-3/8", Number of Flutes: 2
Mfr # AMG-2422-B
Zoro # G4692243
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single End
Overall Length
4"
Length of Cut
1-3/8"
Shank Dia.
3/4"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-2422-B
Zoro #
G4692243
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-3/8"
Shank Dia.
3/4"
Milling Dia.
11/16"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill,Ball,11/16x1-3/8"
Finish
Uncoated
End Mill Style
Ball
End Mill Material
Carbide
Description
Carbide GP End Mill,Ball,11/16x1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.