Carbide GP End Mill Ball 1/64X3/64, Number of Flutes: 2
Mfr # AMG-400-1/2-B-ALTIN
Zoro # G4477958
product price:Â $35.05
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/64"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-400-1/2-B-ALTIN
Zoro #
G4477958
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/64"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/64"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 1/64X3/64
End Mill Style
Ball
Finish
AlTiN
Description
Carbide GP End Mill Ball 1/64X3/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.