Carbide GP End Mill Ball 17/64"X3/4, Number of Flutes: 3
Mfr # EMG-1008-1/2-B
Zoro # G4495640
product price:Â $33.65
/eaKey Features
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG-1008-1/2-B
Zoro #
G4495640
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
5/16"
Milling Dia.
17/64"
Overall Length
2-1/2"
Details
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 17/64"X3/4
End Mill Style
Ball
Finish
Uncoated
Description
Carbide GP End Mill Ball 17/64 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.