Carbide GP End Mill, Ball, 19/64x13/16", Number of Flutes: 2
Mfr # AMG-1009-1/2-B
Zoro # G4692228
product price:Â $33.65
/eaKey Features
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
19/64"
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-1009-1/2-B
Zoro #
G4692228
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
19/64"
Shank Dia.
5/16"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill,Ball,19/64x13/16"
End Mill Style
Ball
End Mill Material
Carbide
Finish
Uncoated
Description
Carbide GP End Mill,Ball,19/64x13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.