Carbide GP End Mill Ball 23/64X7/8, Number of Flutes: 3
Mfr # EMG-1211-1/2-B-ALTIN
Zoro # G4495850
product price:Â $58.99
/eaKey Features
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
7/8"
Single End/Double End
Single End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMG-1211-1/2-B-ALTIN
Zoro #
G4495850
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8"
Shank Dia.
3/8"
Overall Length
2-1/2"
Milling Dia.
23/64"
Details
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 23/64X7/8
Finish
AlTiN
End Mill Style
Ball
Description
Carbide GP End Mill Ball 23/64X7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.