Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 2

  • Mfr # AMG-606-EB-ALTIN

  • Zoro # G4478542


product price:  $38.79
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1-1/8"
Single End/Double End
Single End
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-606-EB-ALTIN
Zoro #
G4478542
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8"
Shank Dia.
3/16"
Overall Length
3"
Milling Dia.
3/16"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 3/16X1-1/8
Finish
AlTiN
End Mill Style
Ball

Description

Carbide GP End Mill Ball 3/16X1-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.