Carbide GP End Mill Ball 3/16"X1/2, Number of Flutes: 2

  • Mfr # BMG-1206-B

  • Zoro # G4483129


product price: $68.75
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1/2"
Single End/Double End
Double End
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMG-1206-B
Zoro #
G4483129
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2"
Shank Dia.
3/8"
Milling Dia.
3/16"
Overall Length
3-1/4"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double End
Item
Carbide GP End Mill Ball 3/16"X1/2
End Mill Style
Ball
Finish
Uncoated

Description

Carbide GP End Mill Ball 3/16 In.X1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.