Carbide GP End Mill Ball 3/16"X3/4, Number of Flutes: 2
Mfr # AMG-606-MB
Zoro # G4478588
product price:Â $38.15
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-606-MB
Zoro #
G4478588
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
2-1/2"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 3/16"X3/4
End Mill Style
Ball
Finish
Uncoated
Description
Carbide GP End Mill Ball 3/16 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.