Carbide GP End Mill Ball 3/4"X2-1/4, Number of Flutes: 2

  • Mfr # AMG-2424-LB

  • Zoro # G4477459


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2-1/4"
Single End/Double End
Single End
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG-2424-LB
Zoro #
G4477459
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/4"
Shank Dia.
3/4"
Milling Dia.
3/4"
Overall Length
5"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 3/4"X2-1/4
Finish
Uncoated
End Mill Style
Ball

Description

Carbide GP End Mill Ball 3/4 In.X2-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.