Carbide GP End Mill Ball 3/64"X3/32, Number of Flutes: 4
Mfr # CCMGS-401-1/2-B
Zoro # G4491422
product price: $15.35
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3/32"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMGS-401-1/2-B
Zoro #
G4491422
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/32"
Shank Dia.
1/8"
Milling Dia.
3/64"
Overall Length
1-1/2"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 3/64"X3/32
End Mill Style
Ball
Finish
Uncoated
Description
Carbide GP End Mill Ball 3/64 In.X3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.