Carbide GP End Mill Ball 3/8X1-1/2, Number of Flutes: 4

  • Mfr # CCMGN-1212-2B-ALTIN

  • Zoro # G4491179


product price:  $98.75
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1-1/2"
Single End/Double End
Single End
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMGN-1212-2B-ALTIN
Zoro #
G4491179
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Shank Dia.
3/8"
Milling Dia.
3/8"
Overall Length
6"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 3/8X1-1/2
End Mill Style
Ball
Finish
AlTiN

Description

Carbide GP End Mill Ball 3/8X1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.