Carbide GP End Mill Ball 5/16"X1-5/8, Number of Flutes: 4

  • Mfr # CCMG-1010-EB

  • Zoro # G4487590


product price: $51.59
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1-5/8"
Single End/Double End
Single End
Shank Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-1010-EB
Zoro #
G4487590
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8"
Shank Dia.
5/16"
Milling Dia.
5/16"
Overall Length
4"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 5/16"X1-5/8
End Mill Style
Ball
Finish
Uncoated

Description

Carbide GP End Mill Ball 5/16 In.X1-5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.