Carbide GP End Mill Ball 5/16"X1/2, Milling Dia.: 5/16"
Mfr # DDSMG-1010-B
Zoro # G4493592
product price: $43.75
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1/2"
Single End/Double End
Double End
Shank Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDSMG-1010-B
Zoro #
G4493592
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Shank Dia.
5/16"
Overall Length
2-1/2"
Milling Dia.
5/16"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double End
Item
Carbide GP End Mill Ball 5/16"X1/2
Finish
Uncoated
End Mill Style
Ball
Description
Carbide GP End Mill Ball 5/16 In.X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.