Carbide GP End Mill Ball 5/32X9/16, Number of Flutes: 2
Mfr # AMG-605-B-ALTIN
Zoro # G4478332
product price:Â $23.45
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
9/16"
Single End/Double End
Single End
Shank Dia.
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-605-B-ALTIN
Zoro #
G4478332
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16"
Shank Dia.
3/16"
Milling Dia.
5/32"
Overall Length
2"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 5/32X9/16
End Mill Style
Ball
Finish
AlTiN
Description
Carbide GP End Mill Ball 5/32X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.