Carbide GP End Mill Ball 5/8X1-1/4, Number of Flutes: 3
Mfr # EMG-2020-B-ALTIN
Zoro # G4496228
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1-1/4"
Single End/Double End
Single End
Shank Dia.
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG-2020-B-ALTIN
Zoro #
G4496228
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4"
Shank Dia.
5/8"
Milling Dia.
5/8"
Overall Length
3-1/2"
Details
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 5/8X1-1/4
End Mill Style
Ball
Finish
AlTiN
Description
Carbide GP End Mill Ball 5/8X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.