Carbide GP End Mill Ball 7/32"X5/8, Number of Flutes: 2
Mfr # AMG-807-B
Zoro # G4478700
product price: $23.45
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5/8"
Single End/Double End
Single End
Shank Dia.
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-807-B
Zoro #
G4478700
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
7/32"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 7/32"X5/8
End Mill Style
Ball
Finish
Uncoated
Description
Carbide GP End Mill Ball 7/32 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.