Carbide GP End Mill Ball 9/16X1-1/8
Mfr # EMG-1818-B-ALTIN
Zoro # G4496103
product price: $127.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1-1/8"
Single End/Double End
Single End
Shank Dia.
9/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG-1818-B-ALTIN
Zoro #
G4496103
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/8"
Shank Dia.
9/16"
Overall Length
3-1/2"
Milling Dia.
9/16"
Details
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 9/16X1-1/8
End Mill Style
Ball
Finish
AlTiN
Description
Carbide GP End Mill Ball 9/16X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.