Carbide GP End Mill Ball 9/64"X9/16, Number of Flutes: 4

  • Mfr # CCMG-604-1/2-B

  • Zoro # G4489158


product price:  $17.55
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
9/16"
Single End/Double End
Single End
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-604-1/2-B
Zoro #
G4489158
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
9/64"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Ball 9/64"X9/16
Finish
Uncoated
End Mill Style
Ball

Description

Carbide GP End Mill Ball 9/64 In.X9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.