Carbide GP End Mill, R0.40mm, 3.5mmx12mm, Number of Flutes: 4
Mfr # CCMG-M4M3.5-R0.4
Zoro # G4683423
product price:Â $20.69
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
50 mm
Length of Cut
12 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-M4M3.5-R0.4
Zoro #
G4683423
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Milling Dia.
3.5 mm
Shank Dia.
4 mm
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill,R0.40mm,3.5mmx12mm
End Mill Material
Carbide
End Mill Style
Radius
Finish
Uncoated
Description
Carbide GP End Mill,R0.40mm,3.5mmx12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.