Carbide GP End Mill, R0.40mm, 4.5mmx14mm, Number of Flutes: 2
Mfr # AMG-M5M4.5-R0.4
Zoro # G4683408
product price:Â $23.39
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
50 mm
Length of Cut
14 mm
End Mill Style
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-M5M4.5-R0.4
Zoro #
G4683408
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
14 mm
Shank Dia.
5 mm
Milling Dia.
4.5 mm
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill,R0.40mm,4.5mmx14mm
End Mill Style
Radius
Finish
Uncoated
End Mill Material
Carbide
Description
Carbide GP End Mill,R0.40mm,4.5mmx14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.