Carbide GP End Mill R.045 5/8"X1-1/4, Number of Flutes: 4

  • Mfr # CCMG-2020-R045

  • Zoro # G4488248


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-1/2"
Length of Cut
1-1/4"
End Mill Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-2020-R045
Zoro #
G4488248
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Length of Cut
1-1/4"
Shank Dia.
5/8"
Milling Dia.
5/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill R.045 5/8"X1-1/4
End Mill Style
Radius
End Mill Material
Carbide
Finish
Uncoated

Description

Carbide GP End Mill R.045 5/8 In.X1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.