Carbide GP End Mill R.060 5/8X1-1/4, Number of Flutes: 4

  • Mfr # CCMG-2020-R060-ALTIN

  • Zoro # G4488220


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-1/2"
Length of Cut
1-1/4"
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-2020-R060-ALTIN
Zoro #
G4488220
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Length of Cut
1-1/4"
Shank Dia.
5/8"
Milling Dia.
5/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill R.060 5/8X1-1/4
Finish
AlTiN
End Mill Style
Radius
End Mill Material
Carbide

Description

Carbide GP End Mill R.060 5/8X1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.