Shop MELIN TOOL CO
See all product information
Create Account
Carbide GP End Mill R1.0mm 10mmx25mm, Number of Flutes: 4
- Mfr # CCMG-M10M10-R1.0-ALTIN
- Zoro # G4489517
product price:Â
$
65.25
/ea
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
70 mm
Length of Cut
25 mm
Shank Dia.
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCMG-M10M10-R1.0-ALTIN
- Zoro #
- G4489517
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 70 mm
- Length of Cut
- 25 mm
- Shank Dia.
- 10 mm
- Milling Dia.
- 10 mm
Details
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- Carbide GP End Mill R1.0mm 10mmx25mm
- Finish
- AlTiN
- End Mill Material
- Carbide
- End Mill Style
- Radius
Description
Carbide GP End Mill R1.0mm 10mmx25mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.