Carbide GP End Mill R.125 1"X1-1/2, Number of Flutes: 4
Mfr # CCMG-3232-R125
Zoro # G4488598
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
4"
Length of Cut
1-1/2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-3232-R125
Zoro #
G4488598
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-1/2"
Shank Dia.
1"
Milling Dia.
1"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill R.125 1"X1-1/2
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Radius
Description
Carbide GP End Mill R.125 1 In.X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.