Carbide GP End Mill Sq 11/16"X1-3/8, Number of Flutes: 2

  • Mfr # AMG-2422

  • Zoro # G4477389


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Overall Length
4"
Length of Cut
1-3/8"
End Mill Material
Carbide
Milling Dia.
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG-2422
Zoro #
G4477389
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Length of Cut
1-3/8"
Milling Dia.
11/16"
Shank Dia.
3/4"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 11/16"X1-3/8
End Mill Material
Carbide
End Mill Style
Square
Finish
Uncoated

Description

Carbide GP End Mill Sq 11/16 In.X1-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.