Carbide GP End Mill Sq 11/16"X1-3/8, Number of Flutes: 4
Mfr # CCMG-2422
Zoro # G4488263
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single End
Overall Length
4"
Length of Cut
1-3/8"
Finish
Uncoated
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-2422
Zoro #
G4488263
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-3/8"
Shank Dia.
3/4"
Milling Dia.
11/16"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 11/16"X1-3/8
Finish
Uncoated
End Mill Style
Square
End Mill Material
Carbide
Description
Carbide GP End Mill Sq 11/16 In.X1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.