Carbide GP End Mill Sq 19/64"X13/16, Number of Flutes: 2
Mfr # AMG-1009-1/2
Zoro # G4476661
product price:Â $26.49
/eaKey Features
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
19/64"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-1009-1/2
Zoro #
G4476661
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
19/64"
Shank Dia.
5/16"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 19/64"X13/16
End Mill Material
Carbide
End Mill Style
Square
Finish
Uncoated
Description
Carbide GP End Mill Sq 19/64 In.X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.