Carbide GP End Mill Sq 3/32"X0.600
Mfr # CCMG-403-LF
Zoro # G4488841
product price: $21.75
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.600"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-403-LF
Zoro #
G4488841
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
0.600"
Shank Dia.
1/8"
Milling Dia.
3/32"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 3/32"X0.600
End Mill Style
Square
Finish
Uncoated
End Mill Material
Carbide
Description
Carbide GP End Mill Sq 3/32 In.X0.600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.