Carbide GP End Mill Sq 5/16"X1-1/2, Number of Flutes: 4
Mfr # CCMGN-1010-2
Zoro # G4491197
product price: $62.95
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
6"
Length of Cut
1-1/2"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMGN-1010-2
Zoro #
G4491197
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Length of Cut
1-1/2"
Shank Dia.
5/16"
Milling Dia.
5/16"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 5/16"X1-1/2
End Mill Style
Square
Finish
Uncoated
End Mill Material
Carbide
Description
Carbide GP End Mill Sq 5/16 In.X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.