Carbide GP End Mill Sq 5/16"X1-1/8, Number of Flutes: 2
Mfr # AMG-1010-L
Zoro # G4477249
product price: $27.35
/eaKey Features
Single End/Double End
Single End
Overall Length
3"
Length of Cut
1-1/8"
End Mill Style
Square
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-1010-L
Zoro #
G4477249
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/8"
Milling Dia.
5/16"
Shank Dia.
5/16"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 5/16"X1-1/8
End Mill Style
Square
Finish
Uncoated
End Mill Material
Carbide
Description
Carbide GP End Mill Sq 5/16 In.X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.