Carbide GP End Mill Sq 5/16"X1-1/8, Number of Flutes: 3

  • Mfr # EMG-1010-L

  • Zoro # G4495808


product price:  $32.39
/ea

Key Features

Single End/Double End
Single End
Overall Length
3"
Length of Cut
1-1/8"
Shank Dia.
5/16"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMG-1010-L
Zoro #
G4495808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
1-1/8"
Shank Dia.
5/16"
Milling Dia.
5/16"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 5/16"X1-1/8
End Mill Material
Carbide
End Mill Style
Square
Finish
Uncoated

Description

Carbide GP End Mill Sq 5/16 In.X1-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.