Carbide GP End Mill Sq 5/16"X1-1/8, Number of Flutes: 4

  • Mfr # CCMG-1010-L

  • Zoro # G4488047


product price: $27.49
/ea

Key Features

Single End/Double End
Single End
Overall Length
3"
Length of Cut
1-1/8"
Finish
Uncoated
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-1010-L
Zoro #
G4488047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
1-1/8"
Milling Dia.
5/16"
Shank Dia.
5/16"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 5/16"X1-1/8
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Square

Description

Carbide GP End Mill Sq 5/16 In.X1-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.