Carbide GP End Mill Sq 5/16"X1-5/8, Number of Flutes: 2
Mfr # AMG-1010-E
Zoro # G4477258
product price: $37.35
/eaKey Features
Single End/Double End
Single End
Overall Length
4"
Length of Cut
1-5/8"
Finish
Uncoated
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-1010-E
Zoro #
G4477258
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-5/8"
Shank Dia.
5/16"
Milling Dia.
5/16"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 5/16"X1-5/8
Finish
Uncoated
End Mill Style
Square
End Mill Material
Carbide
Description
Carbide GP End Mill Sq 5/16 In.X1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.