Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 4

  • Mfr # CCMG-1010-NC

  • Zoro # G4488062


product price: $30.79
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-1010-NC
Zoro #
G4488062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Shank Dia.
5/16"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill Sq 5/16"X13/16
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Square

Description

Carbide GP End Mill Sq 5/16 In.X13/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.