Carbide Hp Drill 140Deg 21/64"X1.575
Mfr # MDR-21/64
Zoro # G4508338
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
21/64 in
Point Angle
140 Degrees
Shank Diameter
3/8 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDR-21/64
Zoro #
G4508338
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Drill Bit Size
21/64 in
Shank Diameter
3/8 in
Details
Item
Carbide Hp Drill 140Deg 21/64"X1.575
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
nACo
Single End/Double End
Single End
Description
Carbide Hp Drill 140Deg 21/64 In.X1.575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.