Zoro Homepage

Carbide Hp Drill 140Deg 31/64"X2.131

  • Mfr # MDR-31/64

  • Zoro # G4508493


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Drill Bit Size
31/64 in
Point Angle
140 Degrees
Shank Diameter
1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-31/64
Zoro #
G4508493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
31/64 in
Shank Diameter
1/2 in

Details

Item
Carbide Hp Drill 140Deg 31/64"X2.131
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
nACo
Single End/Double End
Single End

Description

Carbide Hp Drill 140Deg 31/64 In.X2.131

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.