Zoro Homepage

Carbide Hp Drill 140Deg 7/64"X.670

  • Mfr # MDR-7/64

  • Zoro # G4508432


product price: $24.19
/ea

Key Features

Overall Length
2 in
Drill Bit Size
7/64 in
Point Angle
140 Degrees
Shank Diameter
1/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-7/64
Zoro #
G4508432
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
7/64 in
Shank Diameter
1/8 in

Details

Item
Carbide Hp Drill 140Deg 7/64"X.670
Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
nACo
Single End/Double End
Single End

Description

Carbide Hp Drill 140Deg 7/64 In.X.670

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.