This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, 1/4" x 3/8", Overall Length: 2" (Discontinued)
Mfr #
VXMG5T-808-R030S
Zoro #
G5308611
Country of Origin United States
Category High Performance Carbide End Mills
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- VXMG5T-808-R030S
- Zoro #
- G5308611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/8"
- Shank Dia.
- 1/4"
- Milling Dia.
- 1/4"
- Overall Length
- 2"
Details
- Number of Flutes
- 5
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,1/4" x 3/8"
- Single End/Double End
- Single End
Description
Carbide HP End Mill,1/4 In. x 3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.