Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide HP End Mill, 1/8" x 3/8", Number of Flutes: 3

  • Mfr # ELMG-404

  • Zoro # G5308112


product price: $11.85
/ea

Key Features

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
Length of Cut
3/8"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMG-404
Zoro #
G5308112
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8"
Milling Dia.
1/8"
Overall Length
1-1/2"
Shank Dia.
1/8"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide HP End Mill,1/8" x 3/8"
Single End/Double End
Single End

Description

Carbide HP End Mill,1/8 In. x 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.